Zoro Homepage

1/8FIP Brass Knurled Caps 10PK

  • Mfr # 64701

  • Zoro # G602527681


product price: $14.85
/pk 10, $1.48/ea

Key Features

Diameter
1/8FIP
Type
Lamp Part
Finish
Brass
Style
Knurled
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64701
Zoro #
G602527681
UPC #
738287647013
Country of Origin
Unknown

Dimensions

Diameter
1/8FIP

Details

Type
Lamp Part
Finish
Brass
Style
Knurled
Material
Brass

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.