Zoro Homepage

1/8FIP x 1-1/2" Antique Brass Loops 2PK

  • Mfr # 64714

  • Zoro # G802527658


product price: $6.75
/pk 2, $3.38/ea
Sold in multiples of 2 for $13.50

Key Features

Material
Brass
Finish
Antique
Type
Lamp Part
Length 1
1-1/2"
Diameter
1/8FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64714
Zoro #
G802527658
UPC #
738287647143
Country of Origin
Unknown

Dimensions

Length 1
1-1/2"
Diameter
1/8FIP

Details

Material
Brass
Finish
Antique
Type
Lamp Part
Style
Loop

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.