Zoro Homepage

1/8IP Antique Brass Loops 3PK

  • Mfr # 64716

  • Zoro # G702527697


product price: $13.99
/pk 3, $4.66/ea

Key Features

Finish
Antique
Material
Brass
Type
Lamp Part
Diameter
1/8IP
Style
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64716
Zoro #
G702527697
UPC #
738287647167
Country of Origin
Unknown

Dimensions

Diameter
1/8IP

Details

Finish
Antique
Material
Brass
Type
Lamp Part
Style
Loop

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.