Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8IP Brass Lock-Up Knobs 2PK

  • Mfr # 64706

  • Zoro # G702527772


product price: $8.45
/pk 2, $4.23/ea
Sold in multiples of 2 for $16.90

Key Features

Diameter
1/8IP
Finish
Brass
Material
Brass
Style
Lock-Up
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64706
Zoro #
G702527772
UPC #
738287647068
Country of Origin
United States

Dimensions

Diameter
1/8IP

Details

Finish
Brass
Material
Brass
Style
Lock-Up
Type
Knob
Application
Doors and Drawers
Shape
12-sided

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.