
1/8IP Brass Lock-Up Knobs 5PK
Mfr # 64704
Zoro # G002527854
product price: $15.59
/pk 5, $3.12/eaKey Features
Diameter
1/8IP
Finish
Brass
Material
Brass
Style
Lock-Up
Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64704
Zoro #
G002527854
UPC #
738287647044
Country of Origin
China
Dimensions
Diameter
1/8IP
Details
Finish
Brass
Material
Brass
Style
Lock-Up
Type
Knob
Application
Doors and Drawers
Shape
Round
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.