Zoro Homepage

1/8IP Steel Lock-Up Knobs 5PK

  • Mfr # 64705

  • Zoro # G002527779


product price: $16.95
/pk 5, $3.39/ea

Key Features

Diameter
1/8IP
Finish
Chrometint
Material
Steel
Style
Lock-Up
Application
Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64705
Zoro #
G002527779
UPC #
738287647051
Country of Origin
China

Dimensions

Diameter
1/8IP

Details

Finish
Chrometint
Material
Steel
Style
Lock-Up
Application
Doors and Drawers
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.