
1/8IP White Plastic Rosette Caps 5PK
Mfr # 64702
Zoro # G902527657
product price: $6.95
/pk 5, $1.39/eaSold in multiples of 2 for $13.90
Key Features
Material
Plastic
Type
Lamp Part
Finish
White
Diameter
1/8IP
Style
Rosette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64702
Zoro #
G902527657
UPC #
738287647020
Country of Origin
Unknown
Dimensions
Diameter
1/8IP
Details
Material
Plastic
Type
Lamp Part
Finish
White
Style
Rosette
Description
MIDWEST FASTENER brand 1/8IP White Plastic Rosette Caps 5PK are made of plastic and are designed for use as a lamp part. They have a white finish and a 1/8IP diameter. The style is rosette.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.