1/8IP x 3/4" Brass Wide Contour Lamp Washers 20PK

  • Mfr # 72692

  • Zoro # G402527638


product price: $6.49
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.98

Key Features

Type
Lamp Washer
Material
Brass
Diameter
1/8IP
Length 1
3/4"
Style
Wide Contour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72692
Zoro #
G402527638
UPC #
738287726923
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/8IP
Length 1
3/4"

Details

Type
Lamp Washer
Material
Brass
Style
Wide Contour

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.