Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8MIP x 1-1/4" Solid Brass Loops 5PK

  • Mfr # 64711

  • Zoro # G602527674


product price: $12.35
/pk 5, $2.47/ea

Key Features

Type
Lamp Part
Material
Solid Brass
Length 1
1-1/4"
Diameter
1/8MIP
Style
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64711
Zoro #
G602527674
UPC #
738287647112
Country of Origin
Unknown

Dimensions

Length 1
1-1/4"
Diameter
1/8MIP

Details

Type
Lamp Part
Material
Solid Brass
Style
Loop

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.