Zoro Homepage

2-1/2 Birch Wood Shaker Pegs 10PK

  • Mfr # 08904

  • Zoro # G002512850


product price: $11.15
/pk 10, $1.12/ea

Key Features

Material
Birch Wood
Length 1
2-1/2"
Drill Size
1/2"
Type
Wooden Peg
Style
Shaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08904
Zoro #
G002512850
UPC #
738287089042
Country of Origin
United States

Dimensions

Length 1
2-1/2"
Drill Size
1/2"

Details

Material
Birch Wood
Type
Wooden Peg
Style
Shaker

Description

Wooden peg used as toy parts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.