2-1/2" Zinc Plated Steel Barrel Bolts 4PK

  • Mfr # 37301

  • Zoro # G702515199


product price:  $9.19
/pk 4, $2.30/ea
Sold in multiples of 2 for $18.38

Key Features

Finish
Yellow Zinc
Material
Steel
Type
Bolt
Diameter
2-1/2"
Style
Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37301
Zoro #
G702515199
UPC #
738287373011
Country of Origin
Unknown

Dimensions

Diameter
2-1/2"

Details

Finish
Yellow Zinc
Material
Steel
Type
Bolt
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.