Zoro Homepage

2-1/8" Brass Flush Pulls 3PK

  • Mfr # 66022

  • Zoro # G902523048


product price: $10.89
/pk 3, $3.63/ea

Key Features

Material
Brass
Diameter
2-1/8"
Application
By-Pass Doors
Style
Flush
Type
Door Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66022
Zoro #
G902523048
UPC #
738287660227
Country of Origin
Unknown

Dimensions

Diameter
2-1/8"

Details

Material
Brass
Application
By-Pass Doors
Style
Flush
Type
Door Pull

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.