Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK

  • Mfr # 52202

  • Zoro # G502508711


product price: $85.14
/pk 10, $8.51/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brass
Diameter
2-3/4"
Style
Spring Snap
Type
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52202
Zoro #
G502508711
UPC #
738287522020
Country of Origin
Unknown

Dimensions

Diameter
2-3/4"

Details

Material
Brass
Finish
Brass
Style
Spring Snap
Type
Snap Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.