Zoro Homepage

2" Birch Wood Round Top Knobs 5PK

  • Mfr # 08907

  • Zoro # G202527852


product price: $23.99
/pk 5, $4.80/ea

Key Features

Diameter
2"
Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08907
Zoro #
G202527852
UPC #
738287089073
Country of Origin
United States

Dimensions

Diameter
2"

Details

Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.