Zoro Homepage

2 x 1-3/16" Bright Brass Plated Steel Butt Hinges 4PK

  • Mfr # 37183

  • Zoro # G702529073


product price: $9.85
/pk 4, $2.46/ea

Key Features

Material
Steel
Finish
Bright Brass
Type
Hinge
Length 1
2"
Style
Butt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37183
Zoro #
G702529073
UPC #
738287371833
Country of Origin
Unknown

Dimensions

Length 1
2"

Details

Material
Steel
Finish
Bright Brass
Type
Hinge
Style
Butt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.