Zoro Homepage

2" x 1/4" Black Plastic Appliance Knobs 3PK

  • Mfr # 67045

  • Zoro # G202527791


product price: $18.89
/pk 3, $6.30/ea

Key Features

Diameter
2"
Finish
Black
Material
Plastic
Style
Raised
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67045
Zoro #
G202527791
UPC #
738287670455
Country of Origin
United States

Dimensions

Diameter
2"
Length 1
1/4"

Details

Finish
Black
Material
Plastic
Style
Raised
Type
Knob
Application
Appliance

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.