Zoro Homepage

20 (Coarse) x Short Drop-In Anchor, Lead, 12 PK

  • Mfr # 60768

  • Zoro # G902524496


product price: $15.29
/pk 12, $1.27/ea

Key Features

Material
Lead
Drill Bit Size
1/2"
Thread Size
20 (Coarse)
Application
1/4-20
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60768
Zoro #
G902524496
UPC #
738287607680
Country of Origin
Unknown

Dimensions

Drill Bit Size
1/2"
Thread Size
20 (Coarse)
Diameter
1/4"

Details

Item
Short Drop-In Anchor
Material
Lead
Application
1/4-20
Style
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.