Zoro Homepage

20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK

  • Mfr # 69386

  • Zoro # G902522294


product price: $11.55
/pk 3, $3.85/ea

Key Features

Application
Oil Pan
Material
Steel
Diameter
20mm
Thread Size
1.5mm (Extra Fine)
Style
Oil Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69386
Zoro #
G902522294
UPC #
738287693867
Country of Origin
United States

Dimensions

Diameter
20mm
Thread Size
1.5mm (Extra Fine)

Details

Application
Oil Pan
Material
Steel
Style
Oil Pan
Type
Drain Plug

Description

Used to prevent fluids from leaking into or out of a drain hole.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.