22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK

  • Mfr # 70042

  • Zoro # G902505310


product price:  $10.79
/pk 20, $0.54/ea

Key Features

Wire Size
22 AWG to 18 AWG
Material
Plastic
Type
Wire Connector
Length 1
.157"
Style
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70042
Zoro #
G902505310
UPC #
738287700428
Country of Origin
China

Dimensions

Wire Size
22 AWG to 18 AWG
Length 1
.157"

Details

Material
Plastic
Type
Wire Connector
Style
Insulated
Item
Receptacle

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.