Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#222 Clear Glass Miniature Light Bulbs 5PK

  • Mfr # 65687

  • Zoro # G202527524


product price: $7.49
/pk 5, $1.50/ea

Key Features

Application
Flashlight
Material
Clear Glass
Type
Miniature Light Bulb
Nominal Size
#222
Style
Miniature Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65687
Zoro #
G202527524
UPC #
738287656879
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
#222
Battery Size
2 AA-Cells

Details

Application
Flashlight
Material
Clear Glass
Type
Miniature Light Bulb
Style
Miniature Screw
Base
Screw
Volts
2.25
Amps
0.25

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.