
24, 5/8" Brl Lg, Stainless Steel 10 PK
Mfr # 31682
Zoro # G702517520
product price: $25.95
/pk 10, $2.59/eaKey Features
Type
Binding Post
Thread Size
24
Material
Stainless Steel
Barrel Head Style
One-Way (Slotted)
Outside Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31682
Zoro #
G702517520
UPC #
738287316827
Country of Origin
China
Dimensions
Thread Size
24
Barrel Length
5/8"
Outside Dia.
1/4"
Diameter 1
#10
Diameter 2
1/4"
Length 1
5/8"
Details
Type
Binding Post
Material
Stainless Steel
Barrel Head Style
One-Way (Slotted)
Head Style
One-Way (Slotted)
Hardness
18-8
Style
Long
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.