Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 (Coarse), Steel, Black Zinc, 12 PK

  • Mfr # 34171

  • Zoro # G602526974


product price: $4.15
/pk 12, $0.35/ea
Sold in multiples of 3 for $12.45

Key Features

Thread Size
24 (Coarse)
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thickness
15/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34171
Zoro #
G602526974
UPC #
738287341713
Country of Origin
China

Dimensions

Thread Size
24 (Coarse)
Thickness
15/64"
Diameter 1
#10
Diameter 2
7/16"

Details

Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Driver Type
3/8" Wrench
Style
Nylon Insert

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.