
24 (Fine), Stainless Steel, 10 PK
Mfr # 37471
Zoro # G902526650
product price: $12.95
/pk 10, $1.30/eaKey Features
Material
Stainless Steel
System of Measurement
Inch
Thickness
9/32"
Diameter 1
5/16"
Diameter 2
9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37471
Zoro #
G902526650
UPC #
738287374711
Country of Origin
China
Dimensions
Thread Size
24 (Fine)
Thickness
9/32"
Diameter 1
5/16"
Diameter 2
9/16"
Details
Material
Stainless Steel
System of Measurement
Inch
Driver Type
1/2" Wrench
Hardness
18-8
Style
Type C
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.