Zoro Homepage

24 (Fine), Stainless Steel, 6 PK

  • Mfr # 33812

  • Zoro # G402505476


product price: $13.99
/pk 6, $2.33/ea

Key Features

Thread Size
24 (Fine)
Material
Stainless Steel
System of Measurement
Metric
Diameter 1
5/16"
Diameter 2
37/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33812
Zoro #
G402505476
UPC #
738287338126
Country of Origin
China

Dimensions

Thread Size
24 (Fine)
Diameter 1
5/16"
Diameter 2
37/64"
Length 1
1-1/4"

Details

Material
Stainless Steel
System of Measurement
Metric
Style
Cold Forged
Hardness
18-8

Description

A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.