.25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK

  • Mfr # 70282

  • Zoro # G602506815


product price: $4.50
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.00

Key Features

Material
Nylon
Thickness
.062"
Diameter 1
.25" to .29"
Diameter 2
.062"
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70282
Zoro #
G602506815
UPC #
738287702828
Country of Origin
United States

Dimensions

Thickness
.062"
Diameter 1
.25" to .29"
Diameter 2
.062"
Cable Diameter
.250-.290

Details

Material
Nylon
Head Style
Round
Type
Strain Relief Bushing
Style
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.