25mm x 12mm Zinc Alloy Cam Connector Discs 8PK

  • Mfr # 74661

  • Zoro # G902527732


product price: $12.99
/pk 8, $1.62/ea

Key Features

Type
Knockdown Furniture Part
Material
Zinc Alloy
Application
Knock-down Furniture
Diameter
25mm
Length 1
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74661
Zoro #
G902527732
UPC #
738287746617
Country of Origin
Unknown

Dimensions

Diameter
25mm
Length 1
12mm

Details

Type
Knockdown Furniture Part
Material
Zinc Alloy
Application
Knock-down Furniture

Description

MIDWEST FASTENER brand 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK are designed for knock-down furniture applications. They are made of zinc alloy and are a type of knockdown furniture part. The discs have a diameter of 25mm and a length of 12mm.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.