Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#27 Clear Glass Miniature Light Bulbs 5PK

  • Mfr # 65684

  • Zoro # G902527565


product price: $9.55
/pk 5, $1.91/ea

Key Features

Material
Clear Glass
Type
Miniature Light Bulb
Application
6 Volt Lantern
Nominal Size
#27
Style
Miniature Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65684
Zoro #
G902527565
UPC #
738287656848
Country of Origin
United States

Dimensions

Nominal Size
#27

Details

Material
Clear Glass
Type
Miniature Light Bulb
Application
6 Volt Lantern
Style
Miniature Screw
Base
Screw
Volts
6|4.90
volt
4.9
Amps
0.3

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.