Zoro Homepage

28 (Fine), Stainless Steel, 10 PK

  • Mfr # 33802

  • Zoro # G102517953


product price: $12.95
/pk 10, $1.30/ea

Key Features

Thread Size
28 (Fine)
Material
Stainless Steel
System of Measurement
Inch
Thickness
15/32"
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33802
Zoro #
G102517953
UPC #
738287338027
Country of Origin
China

Dimensions

Thread Size
28 (Fine)
Thickness
15/32"
Diameter 1
1/4"
Diameter 2
1/2"

Details

Material
Stainless Steel
System of Measurement
Inch
Driver Type
7/16" Wrench
Shape
Acorn
Hardness
18-8

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.