
28 (Fine), Stainless Steel, 10 PK
Mfr # 37468
Zoro # G802526606
product price: $10.35
/pk 10, $1.04/eaKey Features
Material
Stainless Steel
System of Measurement
Inch
Thickness
7/32"
Diameter 2
1/2"
Diameter 1
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37468
Zoro #
G802526606
UPC #
738287374681
Country of Origin
China
Dimensions
Thread Size
28 (Fine)
Thickness
7/32"
Diameter 2
1/2"
Diameter 1
1/4"
Details
Material
Stainless Steel
System of Measurement
Inch
Driver Type
7/16" Wrench
Hardness
18-8
Style
Type C
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.