Zoro Homepage

3-1/2" Oiled Bronze Hinge Pins for Stanley 5PK

  • Mfr # 38484

  • Zoro # G302529046


product price: $11.19
/pk 5, $2.24/ea

Key Features

Material
Steel
Finish
Oiled Bronze
Application
Stanley
Diameter 2
.42"
Diameter 1
.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38484
Zoro #
G302529046
UPC #
738287384840
Country of Origin
China

Dimensions

Diameter 2
.42"
Diameter 1
.23"
Length 1
3-1/2"

Details

Material
Steel
Finish
Oiled Bronze
Application
Stanley
Type
Hinge Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.