
#3-58 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32905
Zoro # G902523925
product price:Â $8.70
/pk 8, $1.09/ea
Sold in multiples of 2 for $17.40
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32905
Zoro #
G902523925
UPC #
738287329056
Country of Origin
Unknown
Dimensions
Thread Size
#3-58
Fastener Length
7/8 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Thread Style
Fully Threaded
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.