Zoro Homepage

3-7/8"9/32" x 3-7/8" x 1-5/8" Y Hooks 2PK

  • Mfr # 36362

  • Zoro # G602512557


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel/Plastic
Finish
Zinc
Type
Screw Hook
Diameter
9/32"
Length 1
3-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36362
Zoro #
G602512557
UPC #
738287363623
Country of Origin
China

Dimensions

Diameter
9/32"
Length 1
3-7/8"

Details

Material
Steel/Plastic
Finish
Zinc
Type
Screw Hook

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.