Zoro Homepage

3" x 2-1/2" x 3/8" Wood Wedges 4PK

  • Mfr # 68387

  • Zoro # G702505855


product price: $4.35
/pk 4, $1.09/ea
Sold in multiples of 3 for $13.05

Key Features

Type
Wedge
Material
Wood
Thickness
3/8"
Diameter 2
2-1/2"
Diameter 1
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68387
Zoro #
G702505855
UPC #
738287683875
Country of Origin
United States

Dimensions

Thickness
3/8"
Diameter 2
2-1/2"
Diameter 1
3"
Length 1
3/8"

Details

Type
Wedge
Material
Wood

Description

A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.