Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Mesh Hose Washers 10PK

  • Mfr # 68134

  • Zoro # G602529142


product price: $19.55
/pk 10, $1.96/ea

Key Features

Material
Brass/Rubber
Type
Faucet Washer
Nominal Size
30
Style
Mesh Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68134
Zoro #
G602529142
UPC #
738287681345
Country of Origin
United States

Dimensions

Nominal Size
30

Details

Material
Brass/Rubber
Type
Faucet Washer
Style
Mesh Screen

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.