.300 x .125" Nylon Plastic Round Strain Relief Bushings 8PK

  • Mfr # 70303

  • Zoro # G302506825


product price: $16.49
/pk 8, $2.06/ea

Key Features

Material
Nylon
Thickness
.125"
Diameter 2
.125"
Diameter 1
.3"
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70303
Zoro #
G302506825
UPC #
738287703030
Country of Origin
United States

Dimensions

Thickness
.125"
Diameter 2
.125"
Diameter 1
.3"
Cable Diameter
.300"

Details

Material
Nylon
Head Style
Round
Type
Strain Relief Bushing
Style
Pigtail with Spring

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.