.315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK

  • Mfr # 70304

  • Zoro # G902506812


product price:  $16.19
/pk 8, $2.02/ea

Key Features

Thickness
.062"
Material
Nylon
Diameter 2
.062"
Diameter 1
.315" to .360"
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70304
Zoro #
G902506812
UPC #
738287703047
Country of Origin
United States

Dimensions

Thickness
.062"
Diameter 2
.062"
Diameter 1
.315" to .360"
Cable Diameter
.315-.360"

Details

Material
Nylon
Head Style
Round
Style
Pigtail with Spring
Type
Strain Relief Bushing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.