316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 2 PK

  • Mfr # 932207

  • Zoro # G202523168


product price: $13.55
/pk 2, $6.78/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Length
1-1/8"
Diameter 1
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932207
Zoro #
G202523168
UPC #
719199322076
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Thread Length
1-1/8"
Diameter 1
1/2"
Diameter 2
27/32"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.