3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle

  • Mfr # 35801

  • Zoro # G102506124


product price:  $14.49
/ea

Key Features

Type
Turnbuckle
Material
Stainless Steel
Diameter
3/16"
Hardness
316
Style
Jaw-Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35801
Zoro #
G102506124
UPC #
738287358018
Country of Origin
Unknown

Dimensions

Diameter
3/16"

Details

Type
Turnbuckle
Material
Stainless Steel
Hardness
316
Style
Jaw-Jaw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.