Zoro Homepage

3/16" Hot Dip Galvanized Steel Eye-Eye Swivels

  • Mfr # 54628

  • Zoro # G502506793


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Steel
Finish
Galvanized
Diameter
3/16 in
Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54628
Zoro #
G502506793
UPC #
738287546286
Country of Origin
Unknown

Dimensions

Diameter
3/16 in

Details

Material
Steel
Finish
Galvanized
Type
Swivel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.