Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Offset Gray Plastic Window Clips 25PK

  • Mfr # 72022

  • Zoro # G902521181


product price: $14.95
/pk 25, $0.60/ea

Key Features

Type
Clip
Material
Plastic
Finish
Gray
Diameter
3/16"
Style
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72022
Zoro #
G902521181
UPC #
738287720228
Country of Origin
Unknown

Dimensions

Diameter
3/16"
Drill Size
11/64" hole

Details

Type
Clip
Material
Plastic
Finish
Gray
Style
Offset

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.