
3/16" x 1/2" Plain Steel Dowel Pins 1 12PK
Mfr # 76386
Zoro # G702523316
product price: $6.45
/pk 12, $0.54/eaSold in multiples of 2 for $12.90
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
3/16 in
Basic Material
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76386
Zoro #
G702523316
UPC #
738287763867
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Fastener Length
1/2 in
Length 1
1/2"
Diameter
3/16"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Dowel Pin
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.