Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" x 1/8FIP Nylon Plastic Female Hose Barbs 3PK

  • Mfr # 33701

  • Zoro # G702528397


product price: $15.39
/pk 3, $5.13/ea

Key Features

Fitting Material
Nylon
Type
Hose Barb
Diameter 2
1/8FIP
Diameter 1
3/16"
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33701
Zoro #
G702528397
UPC #
738287337013
Country of Origin
United States

Dimensions

Diameter 2
1/8FIP
Diameter 1
3/16"

Details

Fitting Material
Nylon
Type
Hose Barb
Gender
Female
Style
Straight

Description

Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.