
3/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66481
Zoro # G402528383
product price: $15.55
/pk 8, $1.94/eaKey Features
Fitting Material
Nylon
Diameter 1
3/16"
Diameter 2
1/8MIP
Style
Straight
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66481
Zoro #
G402528383
UPC #
738287664812
Country of Origin
United States
Dimensions
Diameter 1
3/16"
Diameter 2
1/8MIP
Size A
3/16"
Size B
1/8
Details
Fitting Material
Nylon
Style
Straight
Gender
Male
Type
Hose Barb
Connection Type A x B
Hose Barb x Male NPT
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.