Zoro Homepage

3/16" x 2" Brass Cotter Pins 10PK

  • Mfr # 61247

  • Zoro # G802522196


product price: $11.39
/pk 10, $1.14/ea

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61247
Zoro #
G802522196
UPC #
738287612479
Country of Origin
India

Dimensions

Pin Diameter
3/16 in
Shank Length
2 in
Pin Dia.
3/16 in
Fastener Length
2 in
Diameter
3/16"
Length 1
2"

Details

Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Inch
Material
Brass
Basic Material
Brass
Type
Cotter Pin
Style
Extended Prong

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.