3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK

  • Mfr # 50987

  • Zoro # G302512550


product price:  $57.69
/pk 100, $0.58/ea

Key Features

Finish
Zinc
Type
Screw Hook
Material
Steel
Diameter 1
3/16"
Diameter 2
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50987
Zoro #
G302512550
UPC #
738287509878
Country of Origin
China

Dimensions

Diameter 1
3/16"
Diameter 2
3/4"
Length 1
3-3/8"
Nominal Size
#6

Details

Finish
Zinc
Type
Screw Hook
Material
Steel
Style
C Shape

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.