3/16" x 4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK

  • Mfr # 52366

  • Zoro # G402506107


product price:  $50.15
/pk 10, $5.02/ea

Key Features

Type
Turnbuckle
Material
Stainless Steel
Length 1
4"
Diameter
3/16"
Style
Eye-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52366
Zoro #
G402506107
UPC #
738287523669
Country of Origin
Unknown

Dimensions

Length 1
4"
Diameter
3/16"

Details

Type
Turnbuckle
Material
Stainless Steel
Style
Eye-Hook
Hardness
18-8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.