3/16" x 4" Zinc Plated Steel Gate Hooks & Eyes 10PK

  • Mfr # 60486

  • Zoro # G602521719


product price: $19.85
/pk 10, $1.99/ea

Key Features

Finish
Zinc
Material
Steel
Type
Gate Hook
Diameter
3/16"
Length 1
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60486
Zoro #
G602521719
UPC #
738287604863
Country of Origin
Unknown

Dimensions

Diameter
3/16"
Length 1
4"

Details

Finish
Zinc
Material
Steel
Type
Gate Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.