3/16" x 7/16" x 5/16 x 1/16" Black Rubber Grommets 20PK

  • Mfr # 72608

  • Zoro # G302519511


product price: $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30

Key Features

Finish
Black
Material
Rubber
Thickness
3/16"
Diameter 1
3/16"
Diameter 2
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72608
Zoro #
G302519511
UPC #
738287726084
Country of Origin
China

Dimensions

Thickness
3/16"
Diameter 1
3/16"
Diameter 2
7/16"
Groove Diameter
5/16"

Details

Finish
Black
Material
Rubber
Groove
1/32"
Type
Grommet

Description

Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.