3/16" Zinc Plated Steel Opened Acorn Push Nuts 16 16PK

  • Mfr # 61156

  • Zoro # G802513125


product price:  $12.21
/pk 16, $0.76/ea

Key Features

Nut Style
Opened Acorn
Material
Steel
Finish
Zinc
Outside Diameter
3/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61156
Zoro #
G802513125
UPC #
738287611564
Country of Origin
China

Dimensions

Outside Diameter
3/16"
Diameter
3/16"

Details

Item
Push Nut
Nut Style
Opened Acorn
Material
Steel
Finish
Zinc
System of Measurement
Inch
Type
Push Nut
Shape
Opened Acorn

Description

Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.