3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK

  • Mfr # 61145

  • Zoro # G002513123


product price: $14.24
/pk 36, $0.40/ea

Key Features

Nut Style
Washer Cap Push Nuts
Material
Steel
Finish
Zinc
Outside Diameter
3/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61145
Zoro #
G002513123
UPC #
738287611458
Country of Origin
China

Dimensions

Outside Diameter
3/16"
Diameter
3/16"

Details

Item
Push Nut
Nut Style
Washer Cap Push Nuts
Material
Steel
Finish
Zinc
System of Measurement
Inch
Style
Washer Cap
Type
Push Nut

Description

Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.